Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.50mm Milling Dia., 4633

  • Mfr # J111080Z3RJ

  • Zoro # G3898520


product price: $44.19
/ea

Key Features

Dimension Type
Metric
Milling Diameter
8.00mm
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J111080Z3RJ
Zoro #
G3898520
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
8.00mm
Length of Cut
20 mm
Shank Dia.
8 mm
Overall Length
63 mm
Milling Dia.
8 mm

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN-RJ
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Finish
TiAlN
Super Alloy (S) Compatibility
No
List Number
J111Z
Steel (P) Compatibility
Yes
End Mill Application
Finishing
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
Item
Square End Mill
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
End Mill Style
Square
Helix Angle
45 Degrees
Measurement System
Metric
Material Grade - Machining
TiAlN-RJ
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
TiAlN
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Material - Machining
Carbide
Max. Helix Angle
45 Degrees

Description

Square End Mill, 8 mm Milling Dia., Carbide, TiAlN, Straight, Length of Cut 20 mm, Overall Length 63 mm, Shank Dia. 8 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.