Zoro Homepage

End Mill, 0.50mm Milling Dia., 7N

  • Mfr # 7N2200520RJ

  • Zoro # G3821995


product price: $61.19
/ea

Key Features

Dimension Type
Metric
Milling Diameter
0.50mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7N2200520RJ
Zoro #
G3821995
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
0.50mm
Length of Cut
0.7 mm
Shank Dia.
3 mm
Overall Length
38 mm
Milling Dia.
0.5 mm
Neck Length
6 mm
Neck Dia.
0.44 mm

Description

Square End Mill, 0.5 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.7 mm, Overall Length 38 mm, Shank Dia. 3 mm, Neck Dia. 0.44 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.