Zoro Homepage

End Mill, 0.50mm Milling Dia., 7N01

  • Mfr # 57NC25038T

  • Zoro # G3905417


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
135 mm
Milling Diameter
25.00mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57NC25038T
Zoro #
G3905417
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
135 mm
Milling Diameter
25.00mm
Length of Cut
45 mm
Shank Dia.
25 mm
Dimension Type
Metric
Milling Dia.
25 mm
Corner Radius
1 mm
Neck Length
75 mm
Neck Dia.
23.5 mm

Description

Corner Radius End Mill, 25 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 1 mm, 45 mm, 135 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.