Zoro Homepage

End Mill, 0.60mm Milling Dia., 7N01

  • Mfr # 57NC25028T

  • Zoro # G3905435


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
25.00mm
Overall Length
135 mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57NC25028T
Zoro #
G3905435
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
25.00mm
Overall Length
135 mm
Length of Cut
45 mm
Dimension Type
Metric
Milling Dia.
25 mm
Neck Length
75 mm
Corner Radius
0.5 mm
Shank Dia.
25 mm
Neck Dia.
23.5 mm

Description

Corner Radius End Mill, 25 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 0.5 mm, 45 mm, 135 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.