Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.6250 in. Milling Dia., 4AN2

  • Mfr # 4AN216006

  • Zoro # G3835399


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
5/8"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4AN216006
Zoro #
G3835399
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
5/8"
Length of Cut
0.75 in
Shank Dia.
5/8 in
Overall Length
5 in
Milling Dia.
0.625 in
Neck Length
1.5 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
Item
Square End Mill
End Mill Style
Square
Hardened (H) Compatibility
No
List Number
4AN2
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Finish
Bright (Uncoated)
End Mill Application
Finishing
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Helix Angle
37 Degrees
Stainless (M) Compatibility
No
Shank Type
Straight
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Material Grade - Machining
Bright (Uncoated)
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Series
HP Aluminum
Max. Helix Angle
37 Degrees

Description

Square End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.75 in, Overall Length 5 in, Shank Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.