Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.6250 in. Milling Dia., 4K03

  • Mfr # 4K4316076E

  • Zoro # G3832748


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
5/8"
Overall Length
3 in
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4K4316076E
Zoro #
G3832748
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
5/8"
Overall Length
3 in
Length of Cut
0.75 in
Corner Radius
0.12 in
Dimension Type
Decimal inch
Shank Dia.
5/8 in
Milling Dia.
0.625 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
Shank Type
Straight
Single End/Double End
Single
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Item
Corner Radius End Mill
Non Ferrous (N) Compatibility
Yes
End Mill Application
Finishing
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Helix Angle
37 Degrees
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
End Mill Material
Carbide
List Number
4K03
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Material Grade - Machining
Bright (Uncoated)
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Series
ArCut
Max. Helix Angle
37 Degrees

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.12 in, 0.75 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.