Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.6250 in. Milling Dia., 7VNX

  • Mfr # 7VNX16006BT

  • Zoro # G3846090


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
5 in
Milling Diameter
5/8"
Number of Flutes
7
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7VNX16006BT
Zoro #
G3846090
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Milling Diameter
5/8"
Length of Cut
1.25 in
Neck Length
2.75 in
Shank Dia.
5/8 in
Corner Radius
0.03 in
Milling Dia.
0.625 in
Dimension Type
Decimal inch
Neck Dia.
0.5875 in

Details

Measurement System
Inch
Number of Flutes
7
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Non-Center Cutting
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
Item
Corner Radius End Mill
List Number
7VNX
Single End/Double End
Single
Steel (P) Compatibility
Yes
End Mill Material
Carbide
Non Ferrous (N) Compatibility
No
End Mill Application
Finishing
Grade
WS15PE
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Helix Angle
38 Degrees
Finish - Machining
AlTiN
Material - Machining
Carbide
Material Grade - Machining
WS15PE
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Series
VariMill III ER
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.03 in, 1.25 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.