Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.6250 in. Milling Dia., I2S

  • Mfr # I2S0625T225R

  • Zoro # G3842338


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
5/8"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I2S0625T225R
Zoro #
G3842338
UPC #
-
Country of Origin
India

Dimensions

Dimension Type
Decimal inch
Milling Diameter
5/8"
Length of Cut
2.25 in
Shank Dia.
5/8 in
Overall Length
5 in
Milling Dia.
0.625 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN
Stainless (M) Compatibility
Yes
Finish
TiAlN
Non Ferrous (N) Compatibility
No
End Mill Application
Finishing
Item
Square End Mill
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
End Mill Style
Square
List Number
I2S
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Finish - Machining
TiAlN
Material - Machining
Carbide
Measurement System
Inch
Material Grade - Machining
TiAlN
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Series
GP
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 0.625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 2.25 in, Overall Length 5 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.