Zoro Homepage

End Mill, 0.6250 in. Milling Dia., TM7FN6

  • Mfr # TM7FN616006

  • Zoro # G3823368


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
4 1/2 in
Milling Diameter
5/8"
Number of Flutes
6
End Mill Style
Ball Nose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM7FN616006
Zoro #
G3823368
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
4 1/2 in
Milling Diameter
5/8"
Length of Cut
0.375 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Corner Radius
0.040"
Dimension Type
Decimal inch

Description

Ball End Mill, 0.625 in Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.