Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.6875 in. Milling Dia., I2S

  • Mfr # I2S0687T137R

  • Zoro # G3842189


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
11/16"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I2S0687T137R
Zoro #
G3842189
UPC #
-
Country of Origin
India

Dimensions

Dimension Type
Decimal inch
Milling Diameter
11/16"
Length of Cut
1.375 in
Shank Dia.
3/4 in
Overall Length
4 in
Milling Dia.
0.6875 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
Finish
Bright (Uncoated)
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Helix Angle
30 Degrees
List Number
I2S
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Shank Type
Straight
Non Ferrous (N) Compatibility
No
Item
Square End Mill
End Mill Style
Square
Cast Iron (K) Compatibility
No
End Mill Application
Finishing
Cutting Direction
Right Hand
Measurement System
Inch
Finish - Machining
Uncoated
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Primary Material Application ISO Code
P
Series
GP
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.6875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 1.375 in, Overall Length 4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.