Zoro Homepage

End Mill, 0.7500 in. Milling Dia., 4AN1

  • Mfr # 4AN119017

  • Zoro # G3835645


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
3/4"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4AN119017
Zoro #
G3835645
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
3/4"
Length of Cut
1 in
Shank Dia.
3/4 in
Overall Length
6 in
Milling Dia.
0.75 in
Neck Length
2.25 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
Helix Angle
37 Degrees
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Style
Ball Nose
Super Alloy (S) Compatibility
No
End Mill Application
Finishing
Stainless (M) Compatibility
No
Item
Ball End Mill
Shank Type
Straight
Finish
Bright (Uncoated)
List Number
4AN1
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Series
HP Aluminum

Description

Ball End Mill, 0.75 in Milling Dia., Carbide, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.