Zoro Homepage

End Mill, 0.7500 in. Milling Dia., 4K03

  • Mfr # 4K1319077B

  • Zoro # G3832991


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
5 in
Milling Diameter
3/4"
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4K1319077B
Zoro #
G3832991
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
5 in
Milling Diameter
3/4"
Length of Cut
2.25 in
Milling Dia.
0.75 in
Shank Dia.
3/4 in
Dimension Type
Decimal inch
Corner Radius
0.03 in

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.03 in, 2.25 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.