Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.7500 in. Milling Dia., 5AN2

  • Mfr # 5AN219017D

  • Zoro # G3922950


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
6 in
Milling Diameter
3/4"
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5AN219017D
Zoro #
G3922950
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
6 in
Milling Diameter
3/4"
Length of Cut
1 in
Dimension Type
Decimal inch
Milling Dia.
0.75 in
Corner Radius
0.09 in
Shank Dia.
3/4 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
Yes
List Number
5AN2
Shank Type
Straight
Hardened (H) Compatibility
No
Single End/Double End
Single
Steel (P) Compatibility
No
Grade
Bright (Uncoated)
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
End Mill Application
Finishing
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Helix Angle
45 Degrees
Item
Corner Radius End Mill
End Mill Material
Carbide
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
Bright (Uncoated)
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Coolant Fed
Non-Coolant Through
Series
AluSurf
Max. Helix Angle
45 Degrees

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.09 in, 1 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.