Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.7500 in. Milling Dia., 5AN3

  • Mfr # 5AN319057

  • Zoro # G3922795


product price: $197.99
/ea
Sold in multiples of 3 for $593.97
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
3/4"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5AN319057
Zoro #
G3922795
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Decimal inch
Milling Diameter
3/4"
Length of Cut
1 in
Shank Dia.
3/4 in
Overall Length
6 in
Neck Length
0.5 in
Milling Dia.
0.75 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
Cast Iron (K) Compatibility
No
Shank Type
Straight
End Mill Application
Finishing
End Mill Style
Square
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
List Number
5AN3
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Item
Square End Mill
Finish
Bright (Uncoated)
Hardened (H) Compatibility
No
Helix Angle
38 Degrees
Material - Machining
Carbide
Measurement System
Inch
Material Grade - Machining
Bright (Uncoated)
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Series
AluSurf
Max. Helix Angle
38 Degrees

Description

Square End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 6 in, Shank Dia. 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.