Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.7500 in. Milling Dia., 6209

  • Mfr # 621919007

  • Zoro # G3825337


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
5 1/4 in
Shank Dia.
3/4 in
Length of Cut
3 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621919007
Zoro #
G3825337
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 1/4 in
Shank Dia.
3/4 in
Length of Cut
3 in
Milling Dia.
0.75 in
Dimension Type
Fractional Inch
Milling Diameter
3/4"
Chamfer Width
0.02 in

Details

Item
Roughing End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Non Ferrous (N) Compatibility
Yes
Grade
0
Cast Iron (K) Compatibility
No
End Mill Material
Cobalt
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing
Helix Angle
30 Degrees
Shank Type
Weldon
List Number
6209
Finish
Bright (Uncoated)
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Pitch
Aluminum
Finish - Machining
Bright (Uncoated)
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker
No

Description

Roughing End Mill, 0.75 in Milling Dia., Cobalt, Non-Coolant Through, Weldon Flat, Inch, 0.02 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.