Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.7500 in. Milling Dia., 7V

  • Mfr # 7V1E19007CV

  • Zoro # G3846300


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
5 in
Milling Diameter
3/4"
Number of Flutes
7
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7V1E19007CV
Zoro #
G3846300
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Milling Diameter
3/4"
Length of Cut
2.25 in
Milling Dia.
0.75 in
Corner Radius
0.06 in
Dimension Type
Decimal inch
Shank Dia.
3/4 in

Details

Measurement System
Inch
Number of Flutes
7
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Application
Finishing
Shank Type
SAFE-LOCK
List Number
7V2E
Helix Angle
38 Degrees
Steel (P) Compatibility
Yes
Item
Corner Radius End Mill
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Single End/Double End
Single
End Mill Material
Carbide
Grade
WS15PE
Finish - Machining
AlTiN
Material - Machining
Carbide
Material Grade - Machining
WS15PE
Shank Type - Machining
Safe-Lock
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Series
VariMill III(TM)
Flute Type
Spiral
Max. Helix Angle
38 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Safe-Lock, Inch, 0.06 in, 2.25 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.