Zoro Homepage

End Mill, 0.7500 in. Milling Dia., 7V

  • Mfr # 7V1E19007ET

  • Zoro # G3846291


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
3/4"
Overall Length
5 in
Number of Flutes
7
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7V1E19007ET
Zoro #
G3846291
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
3/4"
Overall Length
5 in
Length of Cut
2.25 in
Milling Dia.
0.75 in
Corner Radius
0.12 in
Dimension Type
Decimal inch
Shank Dia.
3/4 in

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.12 in, 2.25 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.