Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.7500 in. Milling Dia., I2B

  • Mfr # I2B0750T150R

  • Zoro # G3845171


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/4"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I2B0750T150R
Zoro #
G3845171
UPC #
-
Country of Origin
India

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
1.5 in
Shank Dia.
3/4 in
Overall Length
4 in
Milling Dia.
0.75 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
UNCOATED
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
No
Shank Type
Straight
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
End Mill Application
Finishing
List Number
I2B
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
End Mill Style
Ball Nose
Item
Ball End Mill
Hardened (H) Compatibility
No
Primary Material Application
Steel
Finish - Machining
TiAlN
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Primary Material Application ISO Code
P
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Shank Type - Machining
Weldon Flat
Series
GP
Flute Spacing
Fixed
Flute Type
Spiral

Description

Ball End Mill, 0.75 in Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.