Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.7500 in. Milling Dia., I2S

  • Mfr # I2S0750T400X

  • Zoro # G3842076


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
3/4"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I2S0750T400X
Zoro #
G3842076
UPC #
-
Country of Origin
India

Dimensions

Dimension Type
Decimal inch
Milling Diameter
3/4"
Length of Cut
4 in
Shank Dia.
3/4 in
Overall Length
7 in
Milling Dia.
0.75 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN
List Number
I2S
End Mill Style
Square
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
End Mill Application
Finishing
Item
Square End Mill
Shank Type
Straight
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Finish
TiAlN
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Helix Angle
30 Degrees
Finish - Machining
TiAlN
Measurement System
Inch
Material - Machining
Carbide
Material Grade - Machining
TiAlN
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Series
GP
Flute Spacing
Fixed
Flute Type
Spiral
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.75 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 4 in, Overall Length 7 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.