Zoro Homepage

End Mill, 0.7500 in. Milling Dia., I2S

  • Mfr # I2S0750W400X

  • Zoro # G3842015


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
3/4"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I2S0750W400X
Zoro #
G3842015
UPC #
-
Country of Origin
India

Dimensions

Dimension Type
Decimal inch
Milling Diameter
3/4"
Length of Cut
4 in
Shank Dia.
3/4 in
Overall Length
7 in
Milling Dia.
0.75 in

Description

Square End Mill, 0.75 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 4 in, Overall Length 7 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.