Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.7500 in. Milling Dia., I4C

  • Mfr # I4C0750T100S

  • Zoro # G3840195


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
3 in
Shank Dia.
3/4 in
Length of Cut
1 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I4C0750T100S
Zoro #
G3840195
UPC #
-
Country of Origin
India

Dimensions

Overall Length
3 in
Shank Dia.
3/4 in
Length of Cut
1 in
Milling Diameter
3/4"
Milling Dia.
0.75 in
Dimension Type
Fractional Inch
Chamfer Width
0.02 in

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
I4C
End Mill Material
Carbide
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
End Mill Application
Finishing
Finish
TiAlN
Helix Angle
30 Degrees
Shank Type
Straight
Grade
TIALN
Stainless (M) Compatibility
Yes
Material - Machining
Carbide
Material Grade - Machining
TiAlN
Measurement System
Inch
Shank Type - Machining
Straight
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Series
VariMill GP

Description

Corner Chamfer End Mill, 0.75 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.02 in, 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.