Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.7500 in. Milling Dia., TM7FN7

  • Mfr # TM7FN719007

  • Zoro # G3921569


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
3/4"
Overall Length
5 in
Number of Flutes
6
End Mill Style
Ball Nose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM7FN719007
Zoro #
G3921569
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
3/4"
Overall Length
5 in
Length of Cut
0.0246 in
Neck Length
2.5 in
Milling Dia.
0.75 in
Shank Dia.
3/4 in
Corner Radius
0.047"
Dimension Type
Decimal inch

Details

Measurement System
Inch
Number of Flutes
6
End Mill Style
Ball Nose
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Helix Angle
20 Degrees
Non Ferrous (N) Compatibility
No
End Mill Material
Carbide
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Item
Ball End Mill
Shank Type
Straight
List Number
7FN7
Cast Iron (K) Compatibility
No
End Mill Application
Roughing/Finishing
Single End/Double End
Single
Grade
ALTIN-MT1
Hardened (H) Compatibility
Yes
Primary Material Application ISO Code
H
Finish - Machining
AlTiN
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
AlTiN-MT1
Primary Material Application
Hardened Steel
Series
Vision Plus X-Feed
Max. Helix Angle
20 Degrees

Description

Ball End Mill, 0.75 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.047 In., 0.0246 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.