Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.80mm Milling Dia., 7N

  • Mfr # 7N2200801RJ

  • Zoro # G3821855


product price: $64.19
/ea

Key Features

Dimension Type
Metric
Milling Diameter
0.80mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7N2200801RJ
Zoro #
G3821855
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
0.80mm
Length of Cut
1.2 mm
Shank Dia.
4 mm
Overall Length
50 mm
Neck Length
2.8 mm
Milling Dia.
0.8 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN-RJ1
Finish
TiAlN
Super Alloy (S) Compatibility
No
End Mill Application
Finishing
Stainless (M) Compatibility
No
End Mill Style
Square
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Item
Square End Mill
List Number
7N22
Helix Angle
30 Degrees
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Measurement System
Metric
Finish - Machining
TiAlN
Material - Machining
Carbide
Material Grade - Machining
TiAlN-RJ1
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Hardened Steel, Steel
Primary Material Application ISO Code
H, K, P
Series
Vision Plus Micro
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.8 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1.2 mm, Overall Length 50 mm, Shank Dia. 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.