Zoro Homepage

End Mill, 1.0000 in. Milling Dia., 4K02

  • Mfr # 4K1225078B

  • Zoro # G3925498


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
5 in
Milling Diameter
1"
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4K1225078B
Zoro #
G3925498
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
5 in
Milling Diameter
1"
Length of Cut
2.25 in
Corner Radius
0.03 in
Milling Dia.
1 in
Shank Dia.
1 in
Dimension Type
Decimal inch

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.03 in, 2.25 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.