Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 1.0000 in. Milling Dia., 5A03

  • Mfr # 5A0325008B

  • Zoro # G3828240


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1"
Overall Length
4 in
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A0325008B
Zoro #
G3828240
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
1"
Overall Length
4 in
Length of Cut
1.5 in
Shank Dia.
1 in
Milling Dia.
1 in
Dimension Type
Decimal inch
Corner Radius
0.03 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Steel (P) Compatibility
No
Grade
Bright (Uncoated)
Helix Angle
38 Degrees
End Mill Application
Finishing
Cutting Direction
Right Hand
List Number
5A03
Cast Iron (K) Compatibility
No
Shank Type
Straight
Stainless (M) Compatibility
No
Single End/Double End
Single
End Mill Material
Carbide
Super Alloy (S) Compatibility
No
Item
Corner Radius End Mill
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Coolant Fed
Non-Coolant Through
Series
AluSurf
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.03 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.