Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 1.0000 in. Milling Dia., 5A03

  • Mfr # 5A0325008C

  • Zoro # G3828231


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
4 in
Milling Diameter
1"
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A0325008C
Zoro #
G3828231
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
4 in
Milling Diameter
1"
Length of Cut
1.5 in
Corner Radius
0.06 in
Milling Dia.
1 in
Dimension Type
Decimal inch
Shank Dia.
1 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
No
Helix Angle
38 Degrees
Non Ferrous (N) Compatibility
Yes
Item
Corner Radius End Mill
End Mill Application
Finishing
Single End/Double End
Single
Cast Iron (K) Compatibility
No
End Mill Material
Carbide
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
List Number
5A03
Grade
Bright (Uncoated)
Shank Type
Straight
Super Alloy (S) Compatibility
No
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Series
AluSurf
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, Non-Coolant Through, Straight, Inch, 0.06 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.