Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 1.0000 in. Milling Dia., 5V0E

  • Mfr # 5V0E25008EW

  • Zoro # G3928191


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1"
Overall Length
4 1/2 in
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V0E25008EW
Zoro #
G3928191
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
1"
Overall Length
4 1/2 in
Length of Cut
1.75 in
Shank Dia.
1 in
Dimension Type
Decimal inch
Corner Radius
0.12 in
Milling Dia.
1 in

Details

Measurement System
Inch
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
List Number
5V0E
Super Alloy (S) Compatibility
Yes
Single End/Double End
Single
End Mill Application
Finishing
Non Ferrous (N) Compatibility
No
Helix Angle
38 Degrees
Stainless (M) Compatibility
Yes
Grade
WS15PE
Steel (P) Compatibility
Yes
Item
Corner Radius End Mill
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
Yes
End Mill Material
Carbide
Cutting Direction
Right Hand
Shank Type
Weldon
Finish - Machining
AlTiN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
WS15PE
Shank Type - Machining
Weldon Flat
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Series
VariMill II ER
Flute Type
Spiral
Max. Helix Angle
38 Degrees
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, P
Flute Spacing
Variable

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Inch, 0.12 in, 1.75 in, 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.