Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 1.0000 in. Milling Dia., 620V

  • Mfr # 620V25088

  • Zoro # G3825136


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Overall Length
4 1/2 in
Shank Dia.
1 in
Length of Cut
2 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620V25088
Zoro #
G3825136
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
4 1/2 in
Shank Dia.
1 in
Length of Cut
2 in
Milling Diameter
1"
Milling Dia.
1 in
Dimension Type
Decimal inch
Chamfer Width
0.039 in

Details

Item
Roughing End Mill
Number of Flutes
6
End Mill Style
Corner-Chamfer
Single End/Double End
Single
List Number
620V
Steel (P) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Finish
Bright (Uncoated)
Helix Angle
35 Degrees
Pitch
WavCut II
End Mill Application
Roughing
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Shank Type
Weldon
End Mill Material
Cobalt
Grade
0
Cutting Direction
Right Hand
Measurement System
Inch
Material - Machining
Cobalt
Finish - Machining
Uncoated
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Spiral Direction
Right Hand
Secondary Material Application
Nickel, Titanium
Chip-Breaker
No
Series
WavCut II

Description

Roughing End Mill, 1 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Inch, 0.039 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.