Zoro Homepage

End Mill, 1.0000 in. Milling Dia., 7V

  • Mfr # 7V1E25008CV

  • Zoro # G3846267


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1"
Overall Length
5 1/2 in
Number of Flutes
7
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7V1E25008CV
Zoro #
G3846267
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1"
Overall Length
5 1/2 in
Length of Cut
3 in
Milling Dia.
1 in
Dimension Type
Decimal inch
Corner Radius
0.06 in
Shank Dia.
1 in

Details

Measurement System
Inch
Number of Flutes
7
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Shank Type
SAFE-LOCK
Stainless (M) Compatibility
Yes
Item
Corner Radius End Mill
End Mill Application
Finishing
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
End Mill Material
Carbide
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
Yes
Grade
WS15PE
Steel (P) Compatibility
Yes
Helix Angle
38 Degrees
List Number
7V2E
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Safe-Lock
Material Grade - Machining
WS15PE
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Series
VariMill III(TM)
Flute Type
Spiral
Max. Helix Angle
38 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Safe-Lock, Inch, 0.06 in, 3 in, 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.