Zoro Homepage

End Mill, 1.0000 in. Milling Dia., 7VNX

  • Mfr # 7VNX25008CT

  • Zoro # G3846011


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
1"
Overall Length
6 in
Number of Flutes
7
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7VNX25008CT
Zoro #
G3846011
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1"
Overall Length
6 in
Length of Cut
2 in
Shank Dia.
1 in
Neck Length
3.375 in
Milling Dia.
1 in
Dimension Type
Decimal inch
Corner Radius
0.06 in
Neck Dia.
0.94 in

Details

Measurement System
Inch
Number of Flutes
7
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Non-Center Cutting
List Number
7VNX
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Single End/Double End
Single
Hardened (H) Compatibility
Yes
Grade
WS15PE
End Mill Application
Finishing
Helix Angle
38 Degrees
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
Item
Corner Radius End Mill
Non Ferrous (N) Compatibility
No
End Mill Material
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlTiN
Material - Machining
Carbide
Material Grade - Machining
WS15PE
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Series
VariMill III ER
Secondary Material Application ISO Code
H, M, P
Flute Spacing
Variable
Max. Helix Angle
38 Degrees
Secondary Material Application
Hardened Steel, Stainless Steel, Steel

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Inch, 0.06 in, 2 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.