Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 10.00mm Milling Dia., 2819

  • Mfr # 28191000T019

  • Zoro # G3921018


product price: $51.59
/ea

Key Features

Number of Flutes
2
Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
19 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28191000T019
Zoro #
G3921018
UPC #
-
Country of Origin
India

Dimensions

Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
19 mm
Dimension Type
Metric
Milling Dia.
10 mm
Milling Diameter
10.00mm
Chamfer Width
0.2 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
2
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
No
Shank Type
Straight
Steel (P) Compatibility
Yes
Grade
TIALN
End Mill Material
Carbide
List Number
2819
Helix Angle
30 Degrees
Finish
TiAlN
End Mill Application
Finishing
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Chamfer Angle
90 Degrees
Finish - Machining
TiAlN
Measurement System
Metric
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
TiAlN
Secondary Material Application ISO Code
K, M
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron, Stainless Steel
Series
GP

Description

Corner Chamfer End Mill, 10 mm Milling Dia., Carbide, Straight, Metric, 90 Degrees , 0.2 mm, 19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.