Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 10.00mm Milling Dia., 4503JJ

  • Mfr # 450310004T

  • Zoro # G3910350


product price: $68.49
/ea

Key Features

Dimension Type
Metric
Milling Diameter
10.00mm
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450310004T
Zoro #
G3910350
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
10.00mm
Length of Cut
22 mm
Shank Dia.
10 mm
Overall Length
76 mm
Milling Dia.
10 mm

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
WP15PE
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Style
Square
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Finish
AlTiN
Super Alloy (S) Compatibility
Yes
Helix Angle
45 Degrees
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
List Number
4503 JJ
Item
Square End Mill
End Mill Application
Roughing/Finishing
Material Grade - Machining
WP15PE
Drilling Tool Configuration
Individual
Measurement System
Metric
Shank Type - Machining
Straight
Finish - Machining
AlTiN
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Series
Finishers
Flute Spacing
Fixed
Secondary Material Application ISO Code
H, K, S
Flute Type
Spiral
Max. Helix Angle
45 Degrees
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Titanium

Description

Square End Mill, 10 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 22 mm, Overall Length 76 mm, Shank Dia. 10 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.