Zoro Homepage

End Mill, 10.00mm Milling Dia., 4717

  • Mfr # J11105002RJ

  • Zoro # G3898861


product price: $38.99
/ea

Key Features

Number of Flutes
4
Overall Length
55 mm
Shank Dia.
6 mm
Length of Cut
13 mm
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J11105002RJ
Zoro #
G3898861
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
55 mm
Shank Dia.
6 mm
Length of Cut
13 mm
Milling Dia.
5 mm
Dimension Type
Metric
Milling Diameter
5.00mm

Description

Square End Mill, 5 mm Milling Dia., Carbide, TiAlN, Straight, Length of Cut 13 mm, Overall Length 55 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.