Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 10.00mm Milling Dia., 4777

  • Mfr # 477710004LT

  • Zoro # G3823115


product price: $73.19
/ea

Key Features

Number of Flutes
4
Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
22 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477710004LT
Zoro #
G3823115
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
22 mm
Milling Dia.
10 mm
Milling Diameter
10.00mm
Dimension Type
Metric
Chamfer Width
0.5 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Cast Iron (K) Compatibility
Yes
Grade
TIALN-LT
List Number
4777
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Helix Angle
38 Degrees
Steel (P) Compatibility
Yes
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Hardened (H) Compatibility
Yes
Shank Type
Straight
Super Alloy (S) Compatibility
Yes
Finish
TiAlN
End Mill Material
Carbide
Measurement System
Metric
Finish - Machining
AlTiN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
TiAlN-LT
Shank Type - Machining
Straight
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
H, K, M, P
Secondary Material Application
Super Alloy
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Series
VariMill I
Flute Spacing
Variable
Max. Helix Angle
38 Degrees
Flute Type
Spiral

Description

Corner Chamfer End Mill, 10 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.5 mm, 22 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.