Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 10.00mm Milling Dia., 4777

  • Mfr # DQ1306002W

  • Zoro # G3899065


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
6.00mm
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DQ1306002W
Zoro #
G3899065
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
6.00mm
Length of Cut
10 mm
Shank Dia.
6 mm
Overall Length
57 mm
Milling Dia.
6 mm
Corner Radius
0.45 mm

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
WP15PE
Helix Angle
35 Degrees
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Finish
AlTiN
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Shank Type
Weldon
Stainless (M) Compatibility
Yes
End Mill Application
Roughing
List Number
DQ13
Pitch
Chip Breaker
Item
Roughing End Mill
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
End Mill Style
Corner-Radius
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Weldon Flat
Material Grade - Machining
WP15PE
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Coolant Fed
Non-Coolant Through
Series
Roughers
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
35 Degrees
Secondary Material Application ISO Code
H, M, S
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium

Description

Roughing End Mill, 6 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Metric, 0.45 mm, 10 mm, 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.