Zoro Homepage

End Mill, 10.00mm Milling Dia., 4777

  • Mfr # DQ1308003W

  • Zoro # G3899047


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
16 mm
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DQ1308003W
Zoro #
G3899047
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
16 mm
Milling Diameter
8.00mm
Corner Radius
0.45 mm
Milling Dia.
8 mm
Dimension Type
Metric

Description

Roughing End Mill, 8 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Metric, 0.45 mm, 16 mm, 63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.