End Mill, 10.00mm Milling Dia., 4777
Mfr # DQ1310004W
Zoro # G3899038
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
19 mm
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DQ1310004W
Zoro #
G3899038
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
19 mm
Milling Diameter
10.00mm
Corner Radius
0.45 mm
Milling Dia.
10 mm
Dimension Type
Metric
Description
Roughing End Mill, 10 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Metric, 0.45 mm, 19 mm, 72 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.