End Mill, 10.00mm Milling Dia., 47N7
Mfr # D61806002RJ
Zoro # G3815071
product price: $65.19
/eaKey Features
Measurement System
Metric
Overall Length
60 mm
Milling Diameter
6.00mm
Number of Flutes
6
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D61806002RJ
Zoro #
G3815071
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
60 mm
Milling Diameter
6.00mm
Length of Cut
15 mm
Milling Dia.
6 mm
Corner Radius
2 mm
Shank Dia.
6 mm
Dimension Type
Metric
Description
Corner Radius End Mill, 6 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 2 mm, 15 mm, 60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.