End Mill, 10.00mm Milling Dia., 4906
Mfr # D50712005W
Zoro # G3900079
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
6
Overall Length
73 mm
Shank Dia.
12 mm
Length of Cut
16 mm
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D50712005W
Zoro #
G3900079
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
73 mm
Shank Dia.
12 mm
Length of Cut
16 mm
Milling Diameter
12.00mm
Milling Dia.
12 mm
Dimension Type
Metric
Description
Square End Mill, 12 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Length of Cut 16 mm, Overall Length 73 mm, Shank Dia. 12 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.