Zoro Homepage

End Mill, 10.00mm Milling Dia., 6606/6616

  • Mfr # 75N503042LT

  • Zoro # G3815920


product price: $74.59
/ea

Key Features

Number of Flutes
4
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
4.5 mm
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75N503042LT
Zoro #
G3815920
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
4.5 mm
Neck Length
9 mm
Milling Dia.
3 mm
Dimension Type
Metric
Milling Diameter
3.00mm
Corner Radius
0.5 mm
Neck Dia.
2.7 mm

Description

Corner Radius End Mill, 3 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.5 mm, 4.5 mm, 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.