Zoro Homepage

End Mill, 10.00mm Milling Dia., 6606/6616

  • Mfr # 75N510034LT

  • Zoro # G3815780


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
100 mm
Shank Dia.
10 mm
Length of Cut
15 mm
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75N510034LT
Zoro #
G3815780
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
100 mm
Shank Dia.
10 mm
Length of Cut
15 mm
Milling Diameter
10.00mm
Dimension Type
Metric
Milling Dia.
10 mm
Neck Length
30 mm
Corner Radius
1 mm
Neck Dia.
9.2 mm

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 1 mm, 15 mm, 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.