End Mill, 10.00mm Milling Dia., 70N6/71N6
Mfr # 71N610004MT
Zoro # G3917448
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Milling Diameter
10.00mm
Number of Flutes
6
End Mill Style
Ball Nose
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71N610004MT
Zoro #
G3917448
UPC #
-
Country of Origin
Israel
Dimensions
Milling Diameter
10.00mm
Overall Length
72 mm
Length of Cut
0.53 mm
Corner Radius
0.63mm
Milling Dia.
10 mm
Shank Dia.
10 mm
Dimension Type
Metric
Description
Ball End Mill, 10 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.