Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 10.00mm Milling Dia., 77NE

  • Mfr # 77NE10004T

  • Zoro # G3822640


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
7
Overall Length
76 mm
Shank Dia.
10 mm
Length of Cut
22 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77NE10004T
Zoro #
G3822640
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
76 mm
Shank Dia.
10 mm
Length of Cut
22 mm
Milling Diameter
10.00mm
Milling Dia.
10 mm
Dimension Type
Metric
Neck Length
8.00 mm
Chamfer Width
0.5 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
7
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
End Mill Material
Carbide
Super Alloy (S) Compatibility
Yes
Grade
WS15PE
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Helix Angle
38 Degrees
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
End Mill Application
Finishing
Steel (P) Compatibility
Yes
List Number
77NE
Cutting Direction
Right Hand
Shank Type
Straight
Cast Iron (K) Compatibility
No
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
AlTiN
Material Grade - Machining
WS15PE
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P, S
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
General Purpose
Series
VariMill III ER
Max. Helix Angle
38 Degrees
Flute Type
Spiral

Description

Corner Chamfer End Mill, 10 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.5 mm, 22 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.