Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 10.00mm Milling Dia., 77NE

  • Mfr # 77NE10024T

  • Zoro # G3822631


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
76 mm
Milling Diameter
10.00mm
Number of Flutes
7
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77NE10024T
Zoro #
G3822631
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
76 mm
Milling Diameter
10.00mm
Length of Cut
22 mm
Corner Radius
0.5 mm
Shank Dia.
10 mm
Milling Dia.
10 mm
Neck Length
30 mm
Dimension Type
Metric
Neck Dia.
9.4 mm

Details

Measurement System
Metric
Number of Flutes
7
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Single End/Double End
Single
Helix Angle
38 Degrees
Cutting Direction
Right Hand
List Number
77NE
Steel (P) Compatibility
Yes
End Mill Application
Finishing
Cast Iron (K) Compatibility
No
End Mill Material
Carbide
Item
Corner Radius End Mill
Shank Type
Straight
Stainless (M) Compatibility
Yes
Grade
WS15PE
Finish - Machining
AlTiN
Material - Machining
Carbide
Material Grade - Machining
WS15PE
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Series
VariMill III ER
Flute Type
Spiral
Max. Helix Angle
38 Degrees
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel
Flute Spacing
Variable

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.5 mm, 22 mm, 76 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.