Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 10.00mm Milling Dia., D002/D012

  • Mfr # 571814054MT

  • Zoro # G3817941


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
14.00mm
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571814054MT
Zoro #
G3817941
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
14.00mm
Length of Cut
56 mm
Shank Dia.
14 mm
Overall Length
120 mm
Corner Radius
4 mm
Milling Dia.
14 mm

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Grade
ALTIN-MT
Stainless (M) Compatibility
Yes
List Number
5W1S
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Finish
AlTiN
Super Alloy (S) Compatibility
Yes
Helix Angle
43 Degrees
End Mill Application
Finishing
End Mill Style
Corner-Radius
Item
CR End Mill,4.00mm CR,14.00mm Dia
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Hardened (H) Compatibility
Yes
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Material Grade - Machining
AlTiN-MT
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, M, P, S
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Series
VariMill II(TM)
Max. Helix Angle
43 Degrees
Secondary Material Application
Cast Iron
Flute Spacing
Variable
Secondary Material Application ISO Code
K
Flute Type
Spiral

Description

Corner Radius End Mill, 14 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 4 mm, 56 mm, 120 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.