Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 10.00mm Milling Dia., D004/D014

  • Mfr # 497616006T

  • Zoro # G3907228


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
92 mm
Shank Dia.
16 mm
Length of Cut
32 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
497616006T
Zoro #
G3907228
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
92 mm
Shank Dia.
16 mm
Length of Cut
32 mm
Milling Diameter
16.00mm
Dimension Type
Metric
Milling Dia.
16 mm
Chamfer Width
0.5 mm

Details

Item
Roughing End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
End Mill Cutting Type
Center Cutting
Pitch
Flat Shallow
End Mill Material
Carbide
Steel (P) Compatibility
Yes
End Mill Application
Roughing
Super Alloy (S) Compatibility
Yes
Finish
AlTiN
Cutting Direction
Right Hand
Shank Type
Straight
Stainless (M) Compatibility
Yes
Helix Angle
30 Degrees
Grade
WP15PE
Cast Iron (K) Compatibility
Yes
List Number
4976
Hardened (H) Compatibility
Yes
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
WP15PE
Secondary Material Application ISO Code
S
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, M, P
Secondary Material Application
Nickel, Titanium
Series
Roughers
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Flute Spacing
Fixed

Description

Roughing End Mill, 16 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.5 mm, 32 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.