Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 10.00mm Milling Dia., D502

  • Mfr # 494006002LT

  • Zoro # G3907946


product price: $58.39
/ea

Key Features

Dimension Type
Metric
Milling Diameter
6.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494006002LT
Zoro #
G3907946
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
6.00mm
Length of Cut
6 mm
Shank Dia.
6 mm
Overall Length
57 mm
Milling Dia.
6 mm
Corner Radius
0.75 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN-LT
Super Alloy (S) Compatibility
Yes
Pitch
Flat Shallow
Helix Angle
45 Degrees
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Shank Type
Straight
Finish
TiAlN
Item
Roughing End Mill
End Mill Style
Corner-Radius
End Mill Application
Roughing
Hardened (H) Compatibility
Yes
List Number
4940
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Finish - Machining
TiAlN
Measurement System
Metric
Material - Machining
Carbide
Material Grade - Machining
TiAlN-LT
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel
Primary Material Application ISO Code
H, M
Coolant Fed
Non-Coolant Through
Series
Roughers
Secondary Material Application
Cast Iron, Nickel, Steel, Titanium
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
45 Degrees
Secondary Material Application ISO Code
K, P, S

Description

Roughing End Mill, 6 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.75 mm, 6 mm, 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.