Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 10.00mm Milling Dia., D502

  • Mfr # 494008003LT

  • Zoro # G3907937


product price: $64.49
/ea

Key Features

Dimension Type
Metric
Milling Diameter
8.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494008003LT
Zoro #
G3907937
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
8.00mm
Length of Cut
8 mm
Shank Dia.
8 mm
Overall Length
63 mm
Milling Dia.
8 mm
Corner Radius
0.75 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN-LT
Cast Iron (K) Compatibility
Yes
Finish
TiAlN
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Helix Angle
45 Degrees
End Mill Style
Corner-Radius
List Number
4940
End Mill Application
Roughing
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Item
Roughing End Mill
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Pitch
Flat Shallow
Finish - Machining
TiAlN
Measurement System
Metric
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
TiAlN-LT
Primary Material Application
Hardened Steel, Stainless Steel
Primary Material Application ISO Code
H, M
Coolant Fed
Non-Coolant Through
Series
Roughers
Secondary Material Application ISO Code
K, P, S
Max. Helix Angle
45 Degrees
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application
Cast Iron, Nickel, Steel, Titanium

Description

Roughing End Mill, 8 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.75 mm, 8 mm, 63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.