Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 10.00mm Milling Dia., D507/D517

  • Mfr # 47N712045LT

  • Zoro # G3908795


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
12.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47N712045LT
Zoro #
G3908795
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
12.00mm
Length of Cut
26 mm
Shank Dia.
12 mm
Overall Length
83 mm
Neck Length
38 mm
Corner Radius
4 mm
Milling Dia.
12 mm
Neck Dia.
11.5 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN-LT
End Mill Style
Corner-Radius
Cast Iron (K) Compatibility
Yes
Helix Angle
38 Degrees
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
End Mill Application
Finishing
Finish
TiAlN
Cutting Direction
Right Hand
Shank Type
Straight
Non Ferrous (N) Compatibility
No
Item
CR End Mill,4.00mm CR,12.00mm Dia
Hardened (H) Compatibility
Yes
List Number
47N7
Super Alloy (S) Compatibility
Yes
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
TiAlN
Material Grade - Machining
TiAlN-LT
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Series
VariMill I(TM)
Flute Spacing
Variable
Max. Helix Angle
38 Degrees
Flute Type
Spiral
Secondary Material Application
Cast Iron, Nickel, Titanium
Secondary Material Application ISO Code
K, S

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 4 mm, 26 mm, 83 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.