Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 10.00mm Milling Dia., D507/D517

  • Mfr # 490608003RT

  • Zoro # G3908521


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
16 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490608003RT
Zoro #
G3908521
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
16 mm
Milling Dia.
8 mm
Dimension Type
Metric
Milling Diameter
8.00mm
Chamfer Width
0.3 mm

Details

Item
Roughing End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Material
Carbide
Pitch
Fine
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Hardened (H) Compatibility
Yes
End Mill Cutting Type
Center Cutting
Finish
TiAlN
Cutting Direction
Right Hand
End Mill Application
Roughing
Grade
TIALN-RT
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
List Number
4906
Super Alloy (S) Compatibility
Yes
Helix Angle
20 Degrees
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Material Grade - Machining
TiAlN-RT
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M, S
Primary Material Application
Cast Iron, Steel
Secondary Material Application
Hardened Steel, Stainless Steel
Primary Material Application ISO Code
K, P
Series
Roughers
Max. Helix Angle
20 Degrees
Flute Spacing
Fixed
Flute Type
Spiral

Description

Roughing End Mill, 8 mm Milling Dia., Carbide, TiAlN, Straight, Metric, 0.3 mm, 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.